110A Time Delay Melamine Class RK1 Fuse 600VAC/300VDC

BUSSMANN| Zoro #: G0957117| Mfr #: LPS-RK-110SP

$156.83 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0957117 Mfr #: LPS-RK-110SP
Indicating / Nonindicating: NonindicatingFuse Voltage Rating: 600VAC/300VDC
Fuse Speed: Time DelayFuse Interrupt Rating: 300kA at 600VAC, 100kA at 300VDC
Body Material: MelamineStandards: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12
Element: DualItem: Fuse
Series: LPS-RK-SPRejection / Nonrejection: Rejection
Class: RK1Functionally Equal To: Mersen/Ferraz Shawmut A6D-R, Littelfuse LLSRK
Diameter: 1-19/32"Fuse Holder Code: S
Body Style: BladeLength: 9-5/8"
Fuse Amps: 110ACountry of Origin (subject to change): Mexico

Product Description

Protect your home or business from excess current and short circuits by using a fuse from Bussmann. With time delay fuse speed, 110A fuse amps, an interrupt rating of 300kA at 600VAC, 100kA at 300VDC, and lps-rk-sp series, this fuse is a must-have. It has a dual element. As far as size goes, it is 1-19/32" in diameter. The voltage rating is 600vac/300vdc. The body is made of melamine material. It is a nonindicating fuse. When it comes to product classification, this item can be grouped as RK1. Functionally equal to Mersen/Ferraz Shawmut A6D-R, Littelfuse LLSRK, you'll thoroughly enjoy its use. Standards include: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12.
Save 15%. Sign up for Z-mail.