JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

125A Time Delay Melamine Class RK1 Fuse 600VAC/300VDC

BUSSMANN| Zoro #: G2216347| Mfr #: LPS-RK-125SP

$156.83 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2216347 Mfr #: LPS-RK-125SP
Fuse Interrupt Rating: 300kA at 600VAC, 100kA at 300VDCRejection / Nonrejection: Rejection
Functionally Equal To: Mersen/Ferraz Shawmut A6D-R, Littelfuse LLSRKBody Material: Melamine
Standards: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12Fuse Voltage Rating: 600VAC/300VDC
Item: FuseClass: RK1
Series: LPS-RK-SPElement: Dual
Indicating / Nonindicating: NonindicatingFuse Speed: Time Delay
Diameter: 1-19/32"Fuse Holder Code: S
Body Style: BladeLength: 9-5/8"
Fuse Amps: 125ACountry of Origin (subject to change): Mexico

Product Description

Have no fear, a fuse from Bussmann is here! With time delay fuse speed, 125A fuse amps, an interrupt rating of 300kA at 600VAC, 100kA at 300VDC, and lps-rk-sp series, this fuse is a must-have. The voltage rating is 600vac/300vdc. It has a dual element. As far as size goes, it is 1-19/32" in diameter. When it comes to product classification, this item can be grouped as RK1. The body is made of melamine material. Functionally equal to Mersen/Ferraz Shawmut A6D-R, Littelfuse LLSRK, you'll thoroughly enjoy its use. It is a nonindicating fuse. Standards include: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12.

Product Reviews

Save 15%. Sign up for Z-mail.