JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

1/2A Time Delay Melamine Class RK1 Fuse 600VAC/300VDC

BUSSMANN| Zoro #: G0606085| Mfr #: LPS-RK-1/2SP

$27.68 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0606085 Mfr #: LPS-RK-1/2SP
Class: RK1Element: Dual
Rejection / Nonrejection: RejectionBody Material: Melamine
Fuse Speed: Time DelayFuse Interrupt Rating: 300kA at 600VAC, 100kA at 300VDC
Standards: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12Functionally Equal To: Mersen/Ferraz Shawmut A6D-R, Littelfuse LLSRK
Item: FuseFuse Voltage Rating: 600VAC/300VDC
Body Style: CylindricalIndicating / Nonindicating: Nonindicating
Diameter: 13/16"Series: LPS-RK-SP
Fuse Holder Code: PLength: 5"
Fuse Amps: 1/2ACountry of Origin (subject to change): Mexico

Product Description

Use a fuse from Bussmann to increase efficiency with your electrical system. With time delay fuse speed, 1/2A fuse amps, an interrupt rating of 300kA at 600VAC, 100kA at 300VDC, and lps-rk-sp series, this fuse is a must-have. When it comes to product classification, this item can be grouped as RK1. Functionally equal to Mersen/Ferraz Shawmut A6D-R, Littelfuse LLSRK, you'll thoroughly enjoy its use. The body is made of melamine material. As far as size goes, it is 13/16" in diameter. The voltage rating is 600vac/300vdc. It has a dual element. It is a nonindicating fuse. Standards include: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12.

Product Reviews

Save 15%. Sign up for Z-mail.