175A Time Delay Melamine Class RK1 Fuse 600VAC/300VDC

BUSSMANN| Zoro #: G0587422| Mfr #: LPS-RK-175SP

$156.56 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0587422 Mfr #: LPS-RK-175SP
Series: LPS-RK-SPFuse Interrupt Rating: 300kA at 600VAC, 100kA at 300VDC
Fuse Speed: Time DelayElement: Dual
Item: FuseIndicating / Nonindicating: Nonindicating
Standards: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12Class: RK1
Rejection / Nonrejection: RejectionFuse Voltage Rating: 600VAC/300VDC
Body Material: MelamineFunctionally Equal To: Mersen/Ferraz Shawmut A6D-R, Littelfuse LLSRK
Body Style: BladeLength: 9-5/8"
Fuse Amps: 175ADiameter: 1-19/32"
Fuse Holder Code: SCountry of Origin (subject to change): Mexico

Product Description

These fuse from Bussmann can help protect your equipment and home whenever an overload current occurs. With time delay fuse speed, 175A fuse amps, an interrupt rating of 300kA at 600VAC, 100kA at 300VDC, and lps-rk-sp series, this fuse is a must-have. Functionally equal to Mersen/Ferraz Shawmut A6D-R, Littelfuse LLSRK, you'll thoroughly enjoy its use. It has a dual element. The voltage rating is 600vac/300vdc. When it comes to product classification, this item can be grouped as RK1. As far as size goes, it is 1-19/32" in diameter. The body is made of melamine material. It is a nonindicating fuse. Standards include: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12.

Product Reviews

Save 15%. Sign up for Z-mail.