2-1/4A Time Delay Melamine Class RK1 Fuse 600VAC/300VDC

BUSSMANN| Zoro #: G0258641| Mfr #: LPS-RK-2-1/4SP

$29.57 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0258641 Mfr #: LPS-RK-2-1/4SP
Item: FuseFuse Interrupt Rating: 300kA at 600VAC, 100kA at 300VDC
Series: LPS-RK-SPFuse Voltage Rating: 600VAC/300VDC
Standards: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12Rejection / Nonrejection: Rejection
Class: RK1Body Material: Melamine
Fuse Speed: Time DelayElement: Dual
Functionally Equal To: Mersen/Ferraz Shawmut A6D-R, Littelfuse LLSRKIndicating / Nonindicating: Nonindicating
Fuse Amps: 2-1/4ADiameter: 13/16"
Fuse Holder Code: PBody Style: Cylindrical
Length: 5"Country of Origin (subject to change): Mexico

Product Description

Fuse, 2-1/4A Fuse Amps, Nonindicating, LPS-RK-SP Series, 600VAC/300VDC Fuse Voltage Rating, Time Delay, RK1 Class, Dual Element, Body Material Melamine, Body Style Cylindrical, Rejection, Fuse Interrupt Rating 300kA at 600VAC, 100kA at 300VDC, Length 5 In., Diameter 13/16 In., Functionally Equal To Mersen/Ferraz Shawmut A6D-R, Littelfuse LLSRK, Standards CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12
Save 15%. Sign up for Z-mail.