20A Time Delay Melamine Class RK1 Fuse 600VAC/300VDC

BUSSMANN| Zoro #: G1947407| Mfr #: LPS-RK-20SP

$21.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1947407 Mfr #: LPS-RK-20SP
Class: RK1Indicating / Nonindicating: Nonindicating
Standards: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12Functionally Equal To: Mersen/Ferraz Shawmut A6D-R, Littelfuse LLSRK
Fuse Voltage Rating: 600VAC/300VDCFuse Speed: Time Delay
Series: LPS-RK-SPBody Material: Melamine
Element: DualItem: Fuse
Rejection / Nonrejection: RejectionFuse Interrupt Rating: 300kA at 600VAC, 100kA at 300VDC
Diameter: 13/16"Fuse Holder Code: P
Body Style: CylindricalLength: 5"
Fuse Amps: 20ACountry of Origin (subject to change): Mexico

Product Description

Fuse, 20A Fuse Amps, Nonindicating, LPS-RK-SP Series, 600VAC/300VDC Fuse Voltage Rating, Time Delay, RK1 Class, Dual Element, Body Material Melamine, Body Style Cylindrical, Rejection, Fuse Interrupt Rating 300kA at 600VAC, 100kA at 300VDC, Length 5 In., Diameter 13/16 In., Functionally Equal To Mersen/Ferraz Shawmut A6D-R, Littelfuse LLSRK, Standards CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12

Product Reviews

Save 15%. Sign up for Z-mail.