JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

225A Time Delay Melamine Class RK1 Fuse 600VAC/300VDC

BUSSMANN| Zoro #: G2453832| Mfr #: LPS-RK-225SP

$313.20 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2453832 Mfr #: LPS-RK-225SP
Standards: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12Element: Dual
Indicating / Nonindicating: NonindicatingItem: Fuse
Fuse Voltage Rating: 600VAC/300VDCClass: RK1
Fuse Speed: Time DelayFunctionally Equal To: Mersen/Ferraz Shawmut A6D-R, Littelfuse LLSRK
Body Material: MelamineFuse Interrupt Rating: 300kA at 600VAC, 100kA at 300VDC
Rejection / Nonrejection: RejectionSeries: LPS-RK-SP
Diameter: 2-3/8"Fuse Holder Code: T
Body Style: BladeLength: 11-5/8"
Fuse Amps: 225ACountry of Origin (subject to change): Mexico

Product Description

Have a fuse from Bussmann on hand for quick replacement to get you back up and running. With time delay fuse speed, 225A fuse amps, an interrupt rating of 300kA at 600VAC, 100kA at 300VDC, and lps-rk-sp series, this fuse is a must-have. It is a nonindicating fuse. It has a dual element. When it comes to product classification, this item can be grouped as RK1. The body is made of melamine material. As far as size goes, it is 2-3/8" in diameter. Functionally equal to Mersen/Ferraz Shawmut A6D-R, Littelfuse LLSRK, you'll thoroughly enjoy its use. The voltage rating is 600vac/300vdc. Standards include: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12.

Product Reviews

Save 15%. Sign up for Z-mail.