JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

25A Time Delay Melamine Class RK1 Fuse 600VAC/300VDC

BUSSMANN| Zoro #: G2256432| Mfr #: LPS-RK-25SP

$22.06 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2256432 Mfr #: LPS-RK-25SP
Item: FuseRejection / Nonrejection: Rejection
Series: LPS-RK-SPIndicating / Nonindicating: Nonindicating
Body Material: MelamineFunctionally Equal To: Mersen/Ferraz Shawmut A6D-R, Littelfuse LLSRK
Fuse Voltage Rating: 600VAC/300VDCElement: Dual
Standards: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12Class: RK1
Fuse Speed: Time DelayFuse Interrupt Rating: 300kA at 600VAC, 100kA at 300VDC
Diameter: 13/16"Fuse Holder Code: P
Body Style: CylindricalLength: 5"
Fuse Amps: 25ACountry of Origin (subject to change): Mexico

Product Description

Protect your home or business from excess current and short circuits by using a fuse from Bussmann. With time delay fuse speed, 25A fuse amps, an interrupt rating of 300kA at 600VAC, 100kA at 300VDC, and lps-rk-sp series, this fuse is a must-have. As far as size goes, it is 13/16" in diameter. The body is made of melamine material. It is a nonindicating fuse. The voltage rating is 600vac/300vdc. When it comes to product classification, this item can be grouped as RK1. It has a dual element. Functionally equal to Mersen/Ferraz Shawmut A6D-R, Littelfuse LLSRK, you'll thoroughly enjoy its use. Standards include: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12.

Product Reviews

Save 15%. Sign up for Z-mail.