300A Time Delay Melamine Class RK1 Fuse 600VAC/300VDC

BUSSMANN| Zoro #: G2112835| Mfr #: LPS-RK-300SP

$313.20 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2112835 Mfr #: LPS-RK-300SP
Fuse Voltage Rating: 600VAC/300VDCStandards: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12
Series: LPS-RK-SPItem: Fuse
Class: RK1Indicating / Nonindicating: Nonindicating
Functionally Equal To: Mersen/Ferraz Shawmut A6D-R, Littelfuse LLSRKFuse Interrupt Rating: 300kA at 600VAC, 100kA at 300VDC
Element: DualBody Material: Melamine
Rejection / Nonrejection: RejectionFuse Speed: Time Delay
Diameter: 2-3/8"Fuse Holder Code: T
Body Style: BladeLength: 11-5/8"
Fuse Amps: 300ACountry of Origin (subject to change): Mexico

Product Description

Have no fear, a fuse from Bussmann is here! With time delay fuse speed, 300A fuse amps, an interrupt rating of 300kA at 600VAC, 100kA at 300VDC, and lps-rk-sp series, this fuse is a must-have. As far as size goes, it is 2-3/8" in diameter. When it comes to product classification, this item can be grouped as RK1. Functionally equal to Mersen/Ferraz Shawmut A6D-R, Littelfuse LLSRK, you'll thoroughly enjoy its use. It is a nonindicating fuse. It has a dual element. The body is made of melamine material. The voltage rating is 600vac/300vdc. Standards include: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12.
Save 15%. Sign up for Z-mail.