Eaton Bussmann
Fuse, Time Delay, 350A, LPS-RK-SP Series, 600V AC, 300V DC, 11-5/8" L x 2-3/8" dia
Mfr # LPS-RK-350SP
Zoro # G0791567
Free Shipping & Returns
$399.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class RK1
- Series LPS-RK-SP
- Speed Time-Delay
- Amps 350A
- AC Voltage Rating 600V AC
Explore More Products
- EATON BUSSMANN Fuse, Time Delay, 3A, MDQ Series, 250V AC, Not Rated, 1-1/4" L x 1/4" dia MDQ-3
- EATON BUSSMANN Time Delay, 250V AC, Not Rated S505-4-R
- EATON BUSSMANN Medium Voltage Fuse, Time Delay, 1 A, CAVH Series, 15,500V AC, Not Rated, 12-7/8" L x 1-5/8" dia 15.5CAVH1E
- EATON BUSSMANN Bussmann 15 amps One-Time Fuse , 2PK BP/NON-15
- EATON BUSSMANN Fuse, Time Delay, 400mA, GMD Series, 250V AC, Not Rated, 20mm L x 5mm dia GMD-400-R
- EATON BUSSMANN Time Delay, 250V AC, Not Rated MDL-8-R
- EATON BUSSMANN Cartridge Fuses 750Ma 250Vac Td Gmc Series BK/GMC-750MA
- EATON BUSSMANN Fuseminiature Medium Time Delay Acting 2.5A 250V GMC-2.5A
- EATON BUSSMANN Fuse, Time Delay, 1-1/4A, S506 Series, 250V AC, Not Rated, 20mm L x 5mm dia S506-1.25-R
- MERSEN Fuse, Time Delay, 3-2/10A, TR-R Series, 250V AC, 160V DC, 2" L x 9/16" dia TR3-2/10R
- MERSEN Fuse, Time Delay, 4-1/2A, A2D-R Series, 250V AC, 250V DC, 2" L x 9/16" dia A2D4-1/2R
- Eaton Bussmann Fuses