35A Time Delay Melamine Class RK1 Fuse 600VAC/300VDC

BUSSMANN| Zoro #: G0669995| Mfr #: LPS-RK-35SP

$37.85 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0669995 Mfr #: LPS-RK-35SP
Standards: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12Body Material: Melamine
Element: DualFunctionally Equal To: Mersen/Ferraz Shawmut A6D-R, Littelfuse LLSRK
Fuse Speed: Time DelayRejection / Nonrejection: Rejection
Fuse Voltage Rating: 600VAC/300VDCFuse Interrupt Rating: 300kA at 600VAC, 100kA at 300VDC
Series: LPS-RK-SPClass: RK1
Item: FuseIndicating / Nonindicating: Nonindicating
Length: 5-1/2"Fuse Amps: 35A
Diameter: 1-1/16"Fuse Holder Code: Q
Body Style: CylindricalCountry of Origin (subject to change): Mexico

Product Description

Reduce potential risks with a fuse from Bussmann. With time delay fuse speed, 35A fuse amps, an interrupt rating of 300kA at 600VAC, 100kA at 300VDC, and lps-rk-sp series, this fuse is a must-have. When it comes to product classification, this item can be grouped as RK1. It is a nonindicating fuse. Functionally equal to Mersen/Ferraz Shawmut A6D-R, Littelfuse LLSRK, you'll thoroughly enjoy its use. The body is made of melamine material. It has a dual element. The voltage rating is 600vac/300vdc. As far as size goes, it is 1-1/16" in diameter. Standards include: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12.
Save 15%. Sign up for Z-mail.