WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Fuse, RK1, LPS-RK-SP, 400A, 600VAC/300VDC

BUSSMANN| Zoro #: G1214254| Mfr #: LPS-RK-400SP

$313.03 /ea

This item ships free. DetailsStandard ground shipping
Details:
Length: 11-5/8"
Fuse Speed: Time Delay
Fuse Interrupt Rating: 300kA at 600VAC, 100kA at 300VDC
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1214254 Mfr #: LPS-RK-400SP
Length: 11-5/8"Fuse Speed: Time Delay
Fuse Interrupt Rating: 300kA at 600VAC, 100kA at 300VDCFuse Voltage Rating: 600VAC/300VDC
Functionally Equal To: Mersen/Ferraz Shawmut A6D-R, Littelfuse LLSRKFuse Holder Code: T
Series: LPS-RK-SPClass: RK1
Body Material: MelamineIndicating / Nonindicating: Nonindicating
Body Style: BladeStandards: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12
Element: DualRejection / Nonrejection: Rejection
Diameter: 2-3/8"Item: Fuse
Fuse Amps: 400ACountry of Origin (subject to change): Mexico

Product Description

Fuse, 400A Fuse Amps, Nonindicating, LPS-RK-SP Series, 600VAC/300VDC Fuse Voltage Rating, Time Delay, RK1 Class, Dual Element, Body Material Melamine, Body Style Blade, Rejection, Fuse Interrupt Rating 300kA at 600VAC, 100kA at 300VDC, Length 11-5/8 In., Diameter 2-3/8 In., Functionally Equal To Mersen/Ferraz Shawmut A6D-R, Littelfuse LLSRK, Standards CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12

Product Reviews