4/10A Time Delay Melamine Class RK1 Fuse 600VAC/300VDC

EATON BUSSMANN| Zoro #: G0986176| Mfr #: LPS-RK-4/10SP

$49.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0986176 Mfr #: LPS-RK-4/10SP
Standards: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12Functionally Equal To: Mersen/Ferraz Shawmut A6D-R, Littelfuse LLSRK
Fuse Interrupt Rating: 300kA at 600VAC, 100kA at 300VDCRejection / Nonrejection: Rejection
Item: FuseIndicating / Nonindicating: Nonindicating
Fuse Amps: 4/10ADiameter: 13/16"
Element: DualSeries: LPS-RK-SP
Fuse Holder Code: PClass: RK1
Body Style: CylindricalFuse Speed: Time Delay
Body Material: MelamineFuse Voltage Rating: 600VAC/300VDC
Length: 5"Country of Origin (subject to change): Mexico

Product Description

Next time a fuse is blown in your electrical circuit, replace it with a fuse from Bussmann. With time delay fuse speed, 4/10A fuse amps, an interrupt rating of 300kA at 600VAC, 100kA at 300VDC, and lps-rk-sp series, this fuse is a must-have. When it comes to product classification, this item can be grouped as RK1. It is a nonindicating fuse. Functionally equal to Mersen/Ferraz Shawmut A6D-R, Littelfuse LLSRK, you'll thoroughly enjoy its use. As far as size goes, it is 13/16" in diameter. The body is made of melamine material. The voltage rating is 600vac/300vdc. It has a dual element. Standards include: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12.

Product Reviews

Save 15%. Sign up for Z-mail.