LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

4A Time Delay Melamine Class RK1 Fuse 600VAC/300VDC

EATON BUSSMANN| Zoro #: G0249584| Mfr #: LPS-RK-4SP

$25.03 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0249584 Mfr #: LPS-RK-4SP
Standards: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12Functionally Equal To: Mersen/Ferraz Shawmut A6D-R, Littelfuse LLSRK
Fuse Interrupt Rating: 300kA at 600VAC, 100kA at 300VDCLength: 5"
Rejection / Nonrejection: RejectionItem: Fuse
Indicating / Nonindicating: NonindicatingFuse Amps: 4A
Diameter: 13/16"Element: Dual
Series: LPS-RK-SPFuse Holder Code: P
Class: RK1Body Style: Cylindrical
Fuse Speed: Time DelayBody Material: Melamine
Fuse Voltage Rating: 600VAC/300VDCCountry of Origin (subject to change): Mexico

Product Description

Reduce potential risks with a fuse from Bussmann. With time delay fuse speed, 4A fuse amps, an interrupt rating of 300kA at 600VAC, 100kA at 300VDC, and lps-rk-sp series, this fuse is a must-have. The voltage rating is 600vac/300vdc. As far as size goes, it is 13/16" in diameter. Functionally equal to Mersen/Ferraz Shawmut A6D-R, Littelfuse LLSRK, you'll thoroughly enjoy its use. The body is made of melamine material. It is a nonindicating fuse. It has a dual element. When it comes to product classification, this item can be grouped as RK1. Standards include: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12.

Product Reviews

Save 15%. Sign up for Z-mail.