5-6/10A Time Delay Melamine Class RK1 Fuse 600VAC/300VDC

BUSSMANN| Zoro #: G1091036| Mfr #: LPS-RK-5-6/10SP

$21.82 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1091036 Mfr #: LPS-RK-5-6/10SP
Element: DualSeries: LPS-RK-SP
Standards: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12Fuse Voltage Rating: 600VAC/300VDC
Fuse Speed: Time DelayIndicating / Nonindicating: Nonindicating
Body Material: MelamineItem: Fuse
Fuse Interrupt Rating: 300kA at 600VAC, 100kA at 300VDCFunctionally Equal To: Mersen/Ferraz Shawmut A6D-R, Littelfuse LLSRK
Rejection / Nonrejection: RejectionClass: RK1
Body Style: CylindricalLength: 5"
Fuse Amps: 5-6/10ADiameter: 13/16"
Fuse Holder Code: PCountry of Origin (subject to change): Mexico

Product Description

Reduce potential risks with a fuse from Bussmann. With time delay fuse speed, 5-6/10A fuse amps, an interrupt rating of 300kA at 600VAC, 100kA at 300VDC, and lps-rk-sp series, this fuse is a must-have. Functionally equal to Mersen/Ferraz Shawmut A6D-R, Littelfuse LLSRK, you'll thoroughly enjoy its use. The body is made of melamine material. The voltage rating is 600vac/300vdc. As far as size goes, it is 13/16" in diameter. When it comes to product classification, this item can be grouped as RK1. It is a nonindicating fuse. It has a dual element. Standards include: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12.

Product Reviews

Save 15%. Sign up for Z-mail.