20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

500A Time Delay Class RK1 Fuse 600VAC/300VDC

BUSSMANN| Zoro #: G1190357| Mfr #: LPS-RK-500SP

$454.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1190357 Mfr #: LPS-RK-500SP
Element: DualSeries: LPS-RK-SP
Standards: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12Fuse Voltage Rating: 600VAC/300VDC
Fuse Speed: Time DelayIndicating / Nonindicating: Nonindicating
Body Material: MelamineItem: Fuse
Fuse Interrupt Rating: 300kA at 600VAC, 100kA at 300VDCFunctionally Equal To: Mersen/Ferraz Shawmut A6D-R, Littelfuse LLSRK
Rejection / Nonrejection: RejectionClass: RK1
Body Style: BladeLength: 13-3/8"
Fuse Amps: 500ADiameter: 2-7/8"
Fuse Holder Code: UCountry of Origin (subject to change): Mexico

Product Description

Have a fuse from Bussmann on hand for quick replacement to get you back up and running. With time delay fuse speed, 500A fuse amps, an interrupt rating of 300kA at 600VAC, 100kA at 300VDC, and lps-rk-sp series, this fuse is a must-have. The body is made of melamine material. When it comes to product classification, this item can be grouped as RK1. The voltage rating is 600vac/300vdc. It has a dual element. It is a nonindicating fuse. Functionally equal to Mersen/Ferraz Shawmut A6D-R, Littelfuse LLSRK, you'll thoroughly enjoy its use. As far as size goes, it is 2-7/8" in diameter. Standards include: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12.

Product Reviews

Save 15%. Sign up for Z-mail.