20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

50A Time Delay Melamine Class RK1 Fuse 600VAC/300VDC

BUSSMANN| Zoro #: G1006126| Mfr #: LPS-RK-50SP

$37.85 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1006126 Mfr #: LPS-RK-50SP
Element: DualStandards: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12
Series: LPS-RK-SPRejection / Nonrejection: Rejection
Class: RK1Fuse Speed: Time Delay
Item: FuseBody Material: Melamine
Fuse Voltage Rating: 600VAC/300VDCFunctionally Equal To: Mersen/Ferraz Shawmut A6D-R, Littelfuse LLSRK
Indicating / Nonindicating: NonindicatingFuse Interrupt Rating: 300kA at 600VAC, 100kA at 300VDC
Fuse Amps: 50ADiameter: 1-1/16"
Fuse Holder Code: QBody Style: Cylindrical
Length: 5-1/2"Country of Origin (subject to change): Mexico

Product Description

Fuse, 50A Fuse Amps, Nonindicating, LPS-RK-SP Series, 600VAC/300VDC Fuse Voltage Rating, Time Delay, RK1 Class, Dual Element, Body Material Melamine, Body Style Cylindrical, Rejection, Fuse Interrupt Rating 300kA at 600VAC, 100kA at 300VDC, Length 5-1/2 In., Diameter 1-1/16 In., Functionally Equal To Mersen/Ferraz Shawmut A6D-R, Littelfuse LLSRK, Standards CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12
Save 15%. Sign up for Z-mail.