PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

60A Time Delay Melamine Class RK1 Fuse 600VAC/300VDC

BUSSMANN| Zoro #: G1757603| Mfr #: LPS-RK-60SP

$37.91 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1757603 Mfr #: LPS-RK-60SP
Standards: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12Rejection / Nonrejection: Rejection
Item: FuseIndicating / Nonindicating: Nonindicating
Fuse Interrupt Rating: 300kA at 600VAC, 100kA at 300VDCClass: RK1
Fuse Speed: Time DelaySeries: LPS-RK-SP
Element: DualBody Material: Melamine
Fuse Voltage Rating: 600VAC/300VDCFunctionally Equal To: Mersen/Ferraz Shawmut A6D-R, Littelfuse LLSRK
Diameter: 1-1/16"Fuse Holder Code: Q
Body Style: CylindricalLength: 5-1/2"
Fuse Amps: 60ACountry of Origin (subject to change): Mexico

Product Description

Spark your life with this brand new fuse from Bussmann. With time delay fuse speed, 60A fuse amps, an interrupt rating of 300kA at 600VAC, 100kA at 300VDC, and lps-rk-sp series, this fuse is a must-have. It is a nonindicating fuse. It has a dual element. The voltage rating is 600vac/300vdc. Functionally equal to Mersen/Ferraz Shawmut A6D-R, Littelfuse LLSRK, you'll thoroughly enjoy its use. As far as size goes, it is 1-1/16" in diameter. The body is made of melamine material. When it comes to product classification, this item can be grouped as RK1. Standards include: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12.

Product Reviews