JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

6A Time Delay Melamine Class RK1 Fuse 600VAC/300VDC

BUSSMANN| Zoro #: G0965203| Mfr #: LPS-RK-6SP

$26.87 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0965203 Mfr #: LPS-RK-6SP
Class: RK1Fuse Speed: Time Delay
Standards: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12Fuse Voltage Rating: 600VAC/300VDC
Series: LPS-RK-SPIndicating / Nonindicating: Nonindicating
Fuse Interrupt Rating: 300kA at 600VAC, 100kA at 300VDCElement: Dual
Item: FuseBody Material: Melamine
Functionally Equal To: Mersen/Ferraz Shawmut A6D-R, Littelfuse LLSRKRejection / Nonrejection: Rejection
Diameter: 13/16"Fuse Holder Code: P
Body Style: CylindricalLength: 5"
Fuse Amps: 6ACountry of Origin (subject to change): Mexico

Product Description

The hassle of frequently changing fuses will be reduced with a fuse from Bussmann. With time delay fuse speed, 6A fuse amps, an interrupt rating of 300kA at 600VAC, 100kA at 300VDC, and lps-rk-sp series, this fuse is a must-have. As far as size goes, it is 13/16" in diameter. It has a dual element. It is a nonindicating fuse. When it comes to product classification, this item can be grouped as RK1. The voltage rating is 600vac/300vdc. The body is made of melamine material. Functionally equal to Mersen/Ferraz Shawmut A6D-R, Littelfuse LLSRK, you'll thoroughly enjoy its use. Standards include: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12.

Product Reviews

Save 15%. Sign up for Z-mail.