8A Time Delay Melamine Class RK1 Fuse 600VAC/300VDC

BUSSMANN| Zoro #: G2252923| Mfr #: LPS-RK-8SP

$26.31 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Fuse
Functionally Equal To: Mersen/Ferraz Shawmut A6D-R, Littelfuse LLSRK
Fuse Amps: 8A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2252923 Mfr #: LPS-RK-8SP
Item: FuseFunctionally Equal To: Mersen/Ferraz Shawmut A6D-R, Littelfuse LLSRK
Fuse Amps: 8AElement: Dual
Diameter: 13/16"Indicating / Nonindicating: Nonindicating
Fuse Speed: Time DelayFuse Interrupt Rating: 300kA at 600VAC, 100kA at 300VDC
Series: LPS-RK-SPRejection / Nonrejection: Rejection
Fuse Holder Code: PBody Material: Melamine
Standards: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12Body Style: Cylindrical
Class: RK1Length: 5"
Fuse Voltage Rating: 600VAC/300VDCCountry of Origin (subject to change): Mexico

Description

Fuse, 8A Fuse Amps, Nonindicating, LPS-RK-SP Series, 600VAC/300VDC Fuse Voltage Rating, Time Delay, RK1 Class, Dual Element, Body Material Melamine, Body Style Cylindrical, Rejection, Fuse Interrupt Rating 300kA at 600VAC, 100kA at 300VDC, Length 5 In., Diameter 13/16 In., Functionally Equal To Mersen/Ferraz Shawmut A6D-R, Littelfuse LLSRK, Standards CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12

Reviews