9A Time Delay Melamine Class RK1 Fuse 600VAC/300VDC

BUSSMANN| Zoro #: G0954396| Mfr #: LPS-RK-9SP

$30.47 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0954396 Mfr #: LPS-RK-9SP
Fuse Interrupt Rating: 300kA at 600VAC, 100kA at 300VDCElement: Dual
Class: RK1Standards: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12
Fuse Voltage Rating: 600VAC/300VDCFuse Speed: Time Delay
Rejection / Nonrejection: RejectionFunctionally Equal To: Mersen/Ferraz Shawmut A6D-R, Littelfuse LLSRK
Item: FuseBody Material: Melamine
Diameter: 13/16"Series: LPS-RK-SP
Fuse Holder Code: PBody Style: Cylindrical
Length: 5"Fuse Amps: 9A
Indicating / Nonindicating: NonindicatingCountry of Origin (subject to change): Mexico

Product Description

Have no fear, a fuse from Bussmann is here! With time delay fuse speed, 9A fuse amps, an interrupt rating of 300kA at 600VAC, 100kA at 300VDC, and lps-rk-sp series, this fuse is a must-have. It is a nonindicating fuse. When it comes to product classification, this item can be grouped as RK1. The body is made of melamine material. Functionally equal to Mersen/Ferraz Shawmut A6D-R, Littelfuse LLSRK, you'll thoroughly enjoy its use. It has a dual element. As far as size goes, it is 13/16" in diameter. The voltage rating is 600vac/300vdc. Standards include: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12.

Product Reviews

Save 15%. Sign up for Z-mail.