Gift buying made easy: Shop Zoro.com Gift Certificates

110A Time Delay Class RK1 Fuse 600VAC/300VDC

BUSSMANN| Zoro #: G1866033| Mfr #: LPS-RK-110SPI

$233.33 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1866033 Mfr #: LPS-RK-110SPI
Element: DualStandards: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12
Voltage Rating: 600VAC/300VDCBody Material: Melamine
Item: FuseInterrupt Rating: 300kA at 600VAC, 100kA at 300VDC
Functionally Equal To: Mersen/Ferraz Shawmut A6D-R, Littelfuse LLSRKRejection / Nonrejection: Rejection
Speed: Time DelayClass: RK1
Fuse Holder Code: SBody Style: Blade
Length: 9-5/8"Fuse Amps: 110A
Indicating / Nonindicating: IndicatingDiameter: 1-19/32"
Series: LPS-RK-SPICountry of Origin (subject to change): Mexico

Product Description

Fuse, 110A Fuse Amps, Indicating, LPS-RK-SPI Series, Voltage Rating 600VAC/300VDC, Time Delay Speed, RK1 Class, Dual Element, Body Material Melamine, Body Style Blade, Rejection, Interrupt Rating 300kA at 600VAC, 100kA at 300VDC, Length 9-5/8 In., Diameter 1-19/32 In., Functionally Equal To Mersen/Ferraz Shawmut A6D-R, Littelfuse LLSRK, Standards CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.