150A Time Delay Melamine Class RK1 Fuse 600VAC/300VDC

BUSSMANN| Zoro #: G0894546| Mfr #: LPS-RK-150SPI

$237.83 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0894546 Mfr #: LPS-RK-150SPI
Element: DualStandards: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12
Fuse Voltage Rating: 600VAC/300VDCFuse Speed: Time Delay
Body Material: MelamineItem: Fuse
Fuse Interrupt Rating: 300kA at 600VAC, 100kA at 300VDCFunctionally Equal To: Mersen/Ferraz Shawmut A6D-R, Littelfuse LLSRK
Rejection / Nonrejection: RejectionClass: RK1
Series: LPS-RK-SPIFuse Holder Code: S
Body Style: BladeLength: 9-5/8"
Fuse Amps: 150AIndicating / Nonindicating: Indicating
Diameter: 1-19/32"Country of Origin (subject to change): Mexico

Product Description

You know you have chosen the right electronic fuse when you choose a fuse from Bussmann. With time delay fuse speed, 150A fuse amps, an interrupt rating of 300kA at 600VAC, 100kA at 300VDC, and lps-rk-spi series, this fuse is a must-have. The voltage rating is 600vac/300vdc. The body is made of melamine material. When it comes to product classification, this item can be grouped as RK1. As far as size goes, it is 1-19/32" in diameter. It is an indicating fuse. It has a dual element. Functionally equal to Mersen/Ferraz Shawmut A6D-R, Littelfuse LLSRK, you'll thoroughly enjoy its use. Standards include: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12.

Product Reviews

Save 15%. Sign up for Z-mail.