Eaton Bussmann
Fuse, Time Delay, 250A, LPS-RK-SPI Series, 600V AC, 300V DC, 11-5/8" L x 2-3/8" dia
Mfr # LPS-RK-250SPI
Zoro # G2262014
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series LPS-RK-SPI
- Speed Time Delay
- Amps 250A
- AC Voltage Rating 600V AC
- Visual Indication Indicating
Explore More Products
- EATON BUSSMANN Fuse, Time Delay, 2A, LPN-RK-SP Series, 250V AC, 125V DC, 2" L x 9/16" dia LPN-RK-2SP
- EATON BUSSMANN Fuse, Time Delay, 2-1/2A, FNQ Series, 500V AC, Not Rated, 1-1/2" L x 13/32" dia FNQ-2-1/2
- EATON BUSSMANN Fuse, Time Delay, 400A, LPJ Series, 600V AC, 300V DC, 7-1/8" L x 2-1/8" dia LPJ-400SP
- EATON BUSSMANN Fuse, Time Delay, 200mA, GDC Series, 250V AC, Not Rated, 20mm L x 5mm dia GDC-200MA
- EATON BUSSMANN Fuse, Time Delay, 1/2A, FRN-R Series, 250V AC, 125V DC, 2" L x 9/16" dia FRN-R-1/2
- EATON BUSSMANN Time Delay, 250V AC, Not Rated REN-3
- EATON BUSSMANN Fast Acting Midget Fuse, BRT Series, 415VAC BRT-300
- EATON BUSSMANN Medium Voltage Fuse, Time Delay, 1/2 A, JCW Series, 2750/5500V AC, Not Rated JCW-1/2E
- EATON BUSSMANN Fuse, Time Delay, 3,000 A, KLU Series, 600V AC, Not Rated, 10-3/4" L x 5" dia KLU-3000
- MERSEN Fuse, Time Delay, 5-6/10A, ATQ Series, 500V AC, Not Rated, 1-1/2" L x 13/32" dia ATQ5-6/10
- MERSEN Time Delay, 80VAC, 80VDC CNL125
- Eaton Bussmann Fuses