PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

300A Time Delay Melamine Class RK1 Fuse 600VAC/300VDC

BUSSMANN| Zoro #: G0551381| Mfr #: LPS-RK-300SPI

$397.11 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0551381 Mfr #: LPS-RK-300SPI
Element: DualFuse Speed: Time Delay
Class: RK1Fuse Interrupt Rating: 300kA at 600VAC, 100kA at 300VDC
Standards: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12Fuse Voltage Rating: 600VAC/300VDC
Rejection / Nonrejection: RejectionFunctionally Equal To: Mersen/Ferraz Shawmut A6D-R, Littelfuse LLSRK
Item: FuseBody Material: Melamine
Series: LPS-RK-SPIFuse Holder Code: T
Body Style: BladeLength: 11-5/8"
Fuse Amps: 300AIndicating / Nonindicating: Indicating
Diameter: 2-3/8"Country of Origin (subject to change): Mexico

Product Description

Use a fuse from Bussmann to increase efficiency with your electrical system. With time delay fuse speed, 300A fuse amps, an interrupt rating of 300kA at 600VAC, 100kA at 300VDC, and lps-rk-spi series, this fuse is a must-have. It is an indicating fuse. As far as size goes, it is 2-3/8" in diameter. The voltage rating is 600vac/300vdc. When it comes to product classification, this item can be grouped as RK1. Functionally equal to Mersen/Ferraz Shawmut A6D-R, Littelfuse LLSRK, you'll thoroughly enjoy its use. It has a dual element. The body is made of melamine material. Standards include: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12.

Product Reviews