30A Time Delay Class RK1 Fuse 600VAC/300VDC

BUSSMANN| Zoro #: G1642891| Mfr #: LPS-RK-30SPI

$33.62 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1642891 Mfr #: LPS-RK-30SPI
Element: DualSeries: LPS-RK-SPI
Standards: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12Fuse Voltage Rating: 600VAC/300VDC
Fuse Speed: Time DelayIndicating / Nonindicating: Indicating
Body Material: MelamineItem: Fuse
Fuse Interrupt Rating: 300kA at 600VAC, 100kA at 300VDCFunctionally Equal To: Mersen/Ferraz Shawmut A6D-R, Littelfuse LLSRK
Rejection / Nonrejection: RejectionClass: RK1
Fuse Holder Code: PDiameter: 13/16"
Body Style: CylindricalLength: 5"
Fuse Amps: 30ACountry of Origin (subject to change): Mexico

Product Description

Fuse, 30A Fuse Amps, Indicating, LPS-RK-SPI Series, 600VAC/300VDC Fuse Voltage Rating, Time Delay, RK1 Class, Dual Element, Body Material Melamine, Body Style Cylindrical, Rejection, Fuse Interrupt Rating 300kA at 600VAC, 100kA at 300VDC, Length 5 In., Diameter 13/16 In., Functionally Equal To Mersen/Ferraz Shawmut A6D-R, Littelfuse LLSRK, Standards CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.