35A Time Delay Melamine Class RK1 Fuse 600VAC/300VDC

BUSSMANN| Zoro #: G2125435| Mfr #: LPS-RK-35SPI

$48.08 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Element: Dual
Fuse Amps: 35A
Item: Fuse
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2125435 Mfr #: LPS-RK-35SPI
Item: FuseBody Material: Melamine
Fuse Voltage Rating: 600VAC/300VDCElement: Dual
Fuse Interrupt Rating: 300kA at 600VAC, 100kA at 300VDCClass: RK1
Rejection / Nonrejection: RejectionFunctionally Equal To: Mersen/Ferraz Shawmut A6D-R, Littelfuse LLSRK
Fuse Speed: Time DelayStandards: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12
Indicating / Nonindicating: IndicatingDiameter: 1-1/16"
Series: LPS-RK-SPIFuse Holder Code: Q
Body Style: CylindricalLength: 5-1/2"
Fuse Amps: 35ACountry of Origin (subject to change): Mexico

Product Description

We recommend you use a fuse from Bussmann for a fast replacement. With time delay fuse speed, 35A fuse amps, an interrupt rating of 300kA at 600VAC, 100kA at 300VDC, and lps-rk-spi series, this fuse is a must-have. Functionally equal to Mersen/Ferraz Shawmut A6D-R, Littelfuse LLSRK, you'll thoroughly enjoy its use. The body is made of melamine material. It has a dual element. When it comes to product classification, this item can be grouped as RK1. As far as size goes, it is 1-1/16" in diameter. The voltage rating is 600vac/300vdc. It is an indicating fuse. Standards include: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12.

Product Reviews