Fuse, RK1, LPS-RK-SPI, 45A, 600VAC/300VDC

BUSSMANN| Zoro #: G1596436| Mfr #: LPS-RK-45SPI

$48.08 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Length: 5-1/2"
Fuse Speed: Time Delay
Fuse Interrupt Rating: 300kA at 600VAC, 100kA at 300VDC
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1596436 Mfr #: LPS-RK-45SPI
Length: 5-1/2"Fuse Speed: Time Delay
Fuse Interrupt Rating: 300kA at 600VAC, 100kA at 300VDCFuse Voltage Rating: 600VAC/300VDC
Functionally Equal To: Mersen/Ferraz Shawmut A6D-R, Littelfuse LLSRKFuse Holder Code: Q
Series: LPS-RK-SPIClass: RK1
Body Material: MelamineIndicating / Nonindicating: Indicating
Body Style: CylindricalStandards: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12
Element: DualRejection / Nonrejection: Rejection
Diameter: 1-1/16"Item: Fuse
Fuse Amps: 45ACountry of Origin (subject to change): Mexico

Product Description

Fuse, 45A Fuse Amps, Indicating, LPS-RK-SPI Series, 600VAC/300VDC Fuse Voltage Rating, Time Delay, RK1 Class, Dual Element, Body Material Melamine, Body Style Cylindrical, Rejection, Fuse Interrupt Rating 300kA at 600VAC, 100kA at 300VDC, Length 5-1/2 In., Diameter 1-1/16 In., Functionally Equal To Mersen/Ferraz Shawmut A6D-R, Littelfuse LLSRK, Standards CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12

Product Reviews