15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

500A Time Delay Class RK1 Fuse 600VAC/300VDC

BUSSMANN| Zoro #: G0746392| Mfr #: LPS-RK-500SPI

$670.05 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0746392 Mfr #: LPS-RK-500SPI
Element: DualStandards: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12
Fuse Voltage Rating: 600VAC/300VDCFuse Speed: Time Delay
Body Material: MelamineItem: Fuse
Fuse Interrupt Rating: 300kA at 600VAC, 100kA at 300VDCFunctionally Equal To: Mersen/Ferraz Shawmut A6D-R, Littelfuse LLSRK
Rejection / Nonrejection: RejectionClass: RK1
Body Style: BladeLength: 13-3/8"
Fuse Amps: 500AIndicating / Nonindicating: Indicating
Diameter: 2-7/8"Series: LPS-RK-SPI
Fuse Holder Code: UCountry of Origin (subject to change): Mexico

Product Description

Fuse, 500A Fuse Amps, Indicating, LPS-RK-SPI Series, 600VAC/300VDC Fuse Voltage Rating, Time Delay, RK1 Class, Dual Element, Body Material Melamine, Body Style Blade, Rejection, Fuse Interrupt Rating 300kA at 600VAC, 100kA at 300VDC, Length 13-3/8 In., Diameter 2-7/8 In., Functionally Equal To Mersen/Ferraz Shawmut A6D-R, Littelfuse LLSRK, Standards CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.