LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

60A Time Delay Melamine Class RK1 Fuse 600VAC/300VDC

BUSSMANN| Zoro #: G2119083| Mfr #: LPS-RK-60SPI

$48.08 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2119083 Mfr #: LPS-RK-60SPI
Class: RK1Standards: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12
Functionally Equal To: Mersen/Ferraz Shawmut A6D-R, Littelfuse LLSRKItem: Fuse
Fuse Speed: Time DelayBody Material: Melamine
Fuse Voltage Rating: 600VAC/300VDCElement: Dual
Rejection / Nonrejection: RejectionFuse Interrupt Rating: 300kA at 600VAC, 100kA at 300VDC
Diameter: 1-1/16"Series: LPS-RK-SPI
Fuse Holder Code: QBody Style: Cylindrical
Length: 5-1/2"Fuse Amps: 60A
Indicating / Nonindicating: IndicatingCountry of Origin (subject to change): Mexico

Product Description

Next time a fuse is blown in your electrical circuit, replace it with a fuse from Bussmann. With time delay fuse speed, 60A fuse amps, an interrupt rating of 300kA at 600VAC, 100kA at 300VDC, and lps-rk-spi series, this fuse is a must-have. It has a dual element. It is an indicating fuse. As far as size goes, it is 1-1/16" in diameter. The body is made of melamine material. The voltage rating is 600vac/300vdc. Functionally equal to Mersen/Ferraz Shawmut A6D-R, Littelfuse LLSRK, you'll thoroughly enjoy its use. When it comes to product classification, this item can be grouped as RK1. Standards include: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12.

Product Reviews

Save 15%. Sign up for Z-mail.