6A Time Delay Melamine Class RK1 Fuse 600VAC/300VDC

BUSSMANN| Zoro #: G0378192| Mfr #: LPS-RK-6SPI

$28.53 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0378192 Mfr #: LPS-RK-6SPI
Element: DualStandards: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12
Fuse Voltage Rating: 600VAC/300VDCFuse Speed: Time Delay
Body Material: MelamineItem: Fuse
Fuse Interrupt Rating: 300kA at 600VAC, 100kA at 300VDCFunctionally Equal To: Mersen/Ferraz Shawmut A6D-R, Littelfuse LLSRK
Rejection / Nonrejection: RejectionClass: RK1
Series: LPS-RK-SPIFuse Holder Code: P
Body Style: CylindricalLength: 5"
Fuse Amps: 6AIndicating / Nonindicating: Indicating
Diameter: 13/16"Country of Origin (subject to change): Mexico

Product Description

Have no fear, a fuse from Bussmann is here! With time delay fuse speed, 6A fuse amps, an interrupt rating of 300kA at 600VAC, 100kA at 300VDC, and lps-rk-spi series, this fuse is a must-have. When it comes to product classification, this item can be grouped as RK1. As far as size goes, it is 13/16" in diameter. The voltage rating is 600vac/300vdc. Functionally equal to Mersen/Ferraz Shawmut A6D-R, Littelfuse LLSRK, you'll thoroughly enjoy its use. It is an indicating fuse. The body is made of melamine material. It has a dual element. Standards include: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12.

Product Reviews

Save 15%. Sign up for Z-mail.