70A Time Delay Melamine Class RK1 Fuse 600VAC/300VDC

BUSSMANN| Zoro #: G0507927| Mfr #: LPS-RK-70SPI

$99.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0507927 Mfr #: LPS-RK-70SPI
Functionally Equal To: Mersen/Ferraz Shawmut A6D-R, Littelfuse LLSRKItem: Fuse
Standards: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12Class: RK1
Fuse Speed: Time DelayIndicating / Nonindicating: Indicating
Rejection / Nonrejection: RejectionElement: Dual
Fuse Interrupt Rating: 300kA at 600VAC, 100kA at 300VDCFuse Voltage Rating: 600VAC/300VDC
Body Material: MelamineSeries: LPS-RK-SPI
Diameter: 1-1/8"Body Style: Blade
Length: 7-7/8"Fuse Amps: 70A
Country of Origin (subject to change): Mexico

Product Description

Use a fuse from Bussmann for a quick fuse replacement. With time delay fuse speed, 70A fuse amps, an interrupt rating of 300kA at 600VAC, 100kA at 300VDC, and lps-rk-spi series, this fuse is a must-have. It has a dual element. As far as size goes, it is 1-1/8" in diameter. The voltage rating is 600vac/300vdc. Functionally equal to Mersen/Ferraz Shawmut A6D-R, Littelfuse LLSRK, you'll thoroughly enjoy its use. It is an indicating fuse. When it comes to product classification, this item can be grouped as RK1. The body is made of melamine material. Standards include: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12.

Product Reviews

Save 15%. Sign up for Z-mail.