90A Time Delay Melamine Class RK1 Fuse 600VAC/300VDC

BUSSMANN| Zoro #: G1452464| Mfr #: LPS-RK-90SPI

$115.07 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1452464 Mfr #: LPS-RK-90SPI
Element: DualStandards: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12
Fuse Voltage Rating: 600VAC/300VDCFuse Speed: Time Delay
Body Material: MelamineItem: Fuse
Fuse Interrupt Rating: 300kA at 600VAC, 100kA at 300VDCFunctionally Equal To: Mersen/Ferraz Shawmut A6D-R, Littelfuse LLSRK
Rejection / Nonrejection: RejectionClass: RK1
Indicating / Nonindicating: IndicatingDiameter: 1-1/8"
Series: LPS-RK-SPIBody Style: Blade
Length: 7-7/8"Fuse Amps: 90A
Country of Origin (subject to change): Mexico

Product Description

Master your knowledge in electrical engineering by using a fuse from Bussmann. With time delay fuse speed, 90A fuse amps, an interrupt rating of 300kA at 600VAC, 100kA at 300VDC, and lps-rk-spi series, this fuse is a must-have. As far as size goes, it is 1-1/8" in diameter. The body is made of melamine material. It is an indicating fuse. Functionally equal to Mersen/Ferraz Shawmut A6D-R, Littelfuse LLSRK, you'll thoroughly enjoy its use. The voltage rating is 600vac/300vdc. When it comes to product classification, this item can be grouped as RK1. It has a dual element. Standards include: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12.

Product Reviews

Save 15%. Sign up for Z-mail.