1-1/4A Time Delay Class RK5 Fuse 250VAC/125VDC

BUSSMANN| Zoro #: G2460771| Mfr #: FRN-R-1-1/4

$13.09 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2460771 Mfr #: FRN-R-1-1/4
Element: DualDiameter: 9/16"
Series: FRN-RStandards: CE, UL 248-12 Guide JDDZ, CSA Certification Class 1422-01
Fuse Voltage Rating: 250VAC/125VDCLength: 2"
Fuse Speed: Time DelayIndicating / Nonindicating: Nonindicating
Body Material: FiberglassItem: Fuse
Fuse Interrupt Rating: 200kA at 250VAC, 20kA at 125VDCFunctionally Equal To: Mersen/Ferraz Shawmut TR-R, Littlefuse FLNR
Rejection / Nonrejection: RejectionClass: RK5
Fuse Holder Code: HBody Style: Cylindrical
Fuse Amps: 1-1/4ACountry of Origin (subject to change): Mexico

Product Description

Protect your home or business from excess current and short circuits by using a fuse from Bussmann. With time delay fuse speed, 1-1/4A fuse amps, an interrupt rating of 200kA at 250VAC, 20kA at 125VDC, and frn-r series, this fuse is a must-have. The voltage rating is 250vac/125vdc. It is a nonindicating fuse. Functionally equal to Mersen/Ferraz Shawmut TR-R, Littlefuse FLNR, you'll thoroughly enjoy its use. When it comes to product classification, this item can be grouped as RK5. It has a dual element. The body is made of fiberglass material. As far as size goes, it is 9/16" in diameter. Standards include: CE, UL 248-12 Guide JDDZ, CSA Certification Class 1422-01.

Product Reviews

Save 15%. Sign up for Z-mail.