1-1/8A Time Delay Fiberglass Class RK5 Fuse 250VAC/125VDC

BUSSMANN| Zoro #: G0805646| Mfr #: FRN-R-1-1/8

$8.16 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0805646 Mfr #: FRN-R-1-1/8
Element: DualSeries: FRN-R
Standards: CE, UL 248-12 Guide JDDZ, CSA Certification Class 1422-01Fuse Speed: Time Delay
Indicating / Nonindicating: NonindicatingBody Material: Fiberglass
Item: FuseFunctionally Equal To: Mersen/Ferraz Shawmut TR-R, Littlefuse FLNR
Rejection / Nonrejection: RejectionClass: RK5
Fuse Interrupt Rating: 200kA at 250VAC, 20kA at 125VDCFuse Voltage Rating: 250VAC/125VDC
Diameter: 9/16"Fuse Holder Code: H
Body Style: CylindricalLength: 2"
Fuse Amps: 1-1/8ACountry of Origin (subject to change): Mexico

Product Description

We recommend you use a fuse from Bussmann for a fast replacement. With time delay fuse speed, 1-1/8A fuse amps, an interrupt rating of 200kA at 250VAC, 20kA at 125VDC, and frn-r series, this fuse is a must-have. As far as size goes, it is 9/16" in diameter. It has a dual element. The voltage rating is 250vac/125vdc. It is a nonindicating fuse. When it comes to product classification, this item can be grouped as RK5. The body is made of fiberglass material. Functionally equal to Mersen/Ferraz Shawmut TR-R, Littlefuse FLNR, you'll thoroughly enjoy its use. Standards include: CE, UL 248-12 Guide JDDZ, CSA Certification Class 1422-01.

Product Reviews

Save 15%. Sign up for Z-mail.