1/10A Time Delay Fiberglass Class RK5 Fuse 250VAC/125VDC

EATON BUSSMANN| Zoro #: G1483517| Mfr #: FRN-R-1/10

$8.83 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1483517 Mfr #: FRN-R-1/10
Standards: CE, UL 248-12 Guide JDDZ, CSA Certification Class 1422-01Functionally Equal To: Mersen/Ferraz Shawmut TR-R, Littlefuse FLNR
Fuse Interrupt Rating: 200kA at 250VAC, 20kA at 125VDCRejection / Nonrejection: Rejection
Item: FuseIndicating / Nonindicating: Nonindicating
Fuse Amps: 1/10ADiameter: 9/16"
Element: DualSeries: FRN-R
Fuse Holder Code: HClass: RK5
Body Style: CylindricalFuse Speed: Time Delay
Body Material: FiberglassFuse Voltage Rating: 250VAC/125VDC
Length: 2"Country of Origin (subject to change): Mexico

Product Description

Master your knowledge in electrical engineering by using a fuse from Bussmann. With time delay fuse speed, 1/10A fuse amps, an interrupt rating of 200kA at 250VAC, 20kA at 125VDC, and frn-r series, this fuse is a must-have. It is a nonindicating fuse. When it comes to product classification, this item can be grouped as RK5. The body is made of fiberglass material. Functionally equal to Mersen/Ferraz Shawmut TR-R, Littlefuse FLNR, you'll thoroughly enjoy its use. It has a dual element. The voltage rating is 250vac/125vdc. As far as size goes, it is 9/16" in diameter. Standards include: CE, UL 248-12 Guide JDDZ, CSA Certification Class 1422-01.

Product Reviews

Save 15%. Sign up for Z-mail.