1/4A Time Delay Fiberglass Class RK5 Fuse 250VAC/125VDC

BUSSMANN| Zoro #: G0941516| Mfr #: FRN-R-1/4

$14.07 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0941516 Mfr #: FRN-R-1/4
Element: DualSeries: FRN-R
Standards: CE, UL 248-12 Guide JDDZ, CSA Certification Class 1422-01Fuse Speed: Time Delay
Indicating / Nonindicating: NonindicatingBody Material: Fiberglass
Item: FuseFunctionally Equal To: Mersen/Ferraz Shawmut TR-R, Littlefuse FLNR
Rejection / Nonrejection: RejectionClass: RK5
Diameter: 9/16"Fuse Holder Code: H
Body Style: CylindricalLength: 2"
Fuse Amps: 1/4AFuse Interrupt Rating: 200kA at 250VAC, 20kA at 125VDC
Fuse Voltage Rating: 250VAC/125VDCCountry of Origin (subject to change): Mexico

Product Description

Use a fuse from Bussmann to increase efficiency with your electrical system. With time delay fuse speed, 1/4A fuse amps, an interrupt rating of 200kA at 250VAC, 20kA at 125VDC, and frn-r series, this fuse is a must-have. The body is made of fiberglass material. It has a dual element. The voltage rating is 250vac/125vdc. When it comes to product classification, this item can be grouped as RK5. Functionally equal to Mersen/Ferraz Shawmut TR-R, Littlefuse FLNR, you'll thoroughly enjoy its use. As far as size goes, it is 9/16" in diameter. It is a nonindicating fuse. Standards include: CE, UL 248-12 Guide JDDZ, CSA Certification Class 1422-01.

Product Reviews

Save 15%. Sign up for Z-mail.