150A Time Delay Class RK5 Fuse 250VAC/125VDC

BUSSMANN| Zoro #: G1507536| Mfr #: FRN-R-150

$58.01 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1507536 Mfr #: FRN-R-150
Element: DualSeries: FRN-R
Standards: CE, UL 248-12 Guide JDDZ, CSA Certification Class 1422-01Fuse Speed: Time Delay
Indicating / Nonindicating: NonindicatingBody Material: Fiberglass
Item: FuseFunctionally Equal To: Mersen/Ferraz Shawmut TR-R, Littlefuse FLNR
Rejection / Nonrejection: RejectionClass: RK5
Body Style: BladeLength: 7-1/8"
Fuse Amps: 150AFuse Interrupt Rating: 200kA at 250VAC, 20kA at 125VDC
Fuse Voltage Rating: 250VAC/125VDCDiameter: 1-9/16"
Fuse Holder Code: MCountry of Origin (subject to change): Mexico

Product Description

Fuse, 150A Fuse Amps, Nonindicating, FRN-R Series, 250VAC/125VDC Fuse Voltage Rating, Time Delay, Dual Element, RK5 Class, Body Material Fiberglass, Rejection / Nonrejection Rejection, Body Style Blade, Fuse Interrupt Rating 200kA at 250VAC, 20kA at 125VDC, Length 7-1/8 In., Fuse Holder Code M, Diameter 1-9/16 In., Functionally Equal To Mersen/Ferraz Shawmut TR-R, Littlefuse FLNR, Standards CE, UL 248-12 Guide JDDZ, CSA Certification Class 1422-01

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.