2-1/2A Time Delay Fiberglass Class RK5 Fuse 250VAC/125VDC

BUSSMANN| Zoro #: G1700587| Mfr #: FRN-R-2-1/2

$12.80 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1700587 Mfr #: FRN-R-2-1/2
Length: 2"Fuse Speed: Time Delay
Element: DualFuse Voltage Rating: 250VAC/125VDC
Item: FuseDiameter: 9/16"
Functionally Equal To: Mersen/Ferraz Shawmut TR-R, Littlefuse FLNRBody Style: Cylindrical
Class: RK5Rejection / Nonrejection: Rejection
Indicating / Nonindicating: NonindicatingFuse Interrupt Rating: 200kA at 250VAC, 20kA at 125VDC
Fuse Holder Code: HStandards: CE, UL 248-12 Guide JDDZ, CSA Certification Class 1422-01
Body Material: FiberglassSeries: FRN-R
Fuse Amps: 2-1/2ACountry of Origin (subject to change): Mexico

Product Description

We recommend you use a fuse from Bussmann for a fast replacement. With time delay fuse speed, 2-1/2A fuse amps, an interrupt rating of 200kA at 250VAC, 20kA at 125VDC, and frn-r series, this fuse is a must-have. The voltage rating is 250vac/125vdc. Functionally equal to Mersen/Ferraz Shawmut TR-R, Littlefuse FLNR, you'll thoroughly enjoy its use. It has a dual element. When it comes to product classification, this item can be grouped as RK5. The body is made of fiberglass material. As far as size goes, it is 9/16" in diameter. It is a nonindicating fuse. Standards include: CE, UL 248-12 Guide JDDZ, CSA Certification Class 1422-01.

Product Reviews

Save 15%. Sign up for Z-mail.