20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

2-1/4A Time Delay Fiberglass Class RK5 Fuse 250VAC/125VDC

BUSSMANN| Zoro #: G2184716| Mfr #: FRN-R-2-1/4

$14.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2184716 Mfr #: FRN-R-2-1/4
Fuse Interrupt Rating: 200kA at 250VAC, 20kA at 125VDCFuse Speed: Time Delay
Rejection / Nonrejection: RejectionLength: 2"
Standards: CE, UL 248-12 Guide JDDZ, CSA Certification Class 1422-01Element: Dual
Class: RK5Diameter: 9/16"
Indicating / Nonindicating: NonindicatingFuse Voltage Rating: 250VAC/125VDC
Fuse Holder Code: HBody Material: Fiberglass
Series: FRN-RFunctionally Equal To: Mersen/Ferraz Shawmut TR-R, Littlefuse FLNR
Body Style: CylindricalItem: Fuse
Fuse Amps: 2-1/4ACountry of Origin (subject to change): Mexico

Product Description

Fuse, 2-1/4A Fuse Amps, Nonindicating, FRN-R Series, 250VAC/125VDC Fuse Voltage Rating, Time Delay, Dual Element, RK5 Class, Body Material Fiberglass, Rejection / Nonrejection Rejection, Body Style Cylindrical, Fuse Interrupt Rating 200kA at 250VAC, 20kA at 125VDC, Length 2 In., Fuse Holder Code H, Diameter 9/16 In., Functionally Equal To Mersen/Ferraz Shawmut TR-R, Littlefuse FLNR, Standards CE, UL 248-12 Guide JDDZ, CSA Certification Class 1422-01
Save 15%. Sign up for Z-mail.