200A Time Delay Class RK5 Fuse 250VAC/DC

BUSSMANN| Zoro #: G2448677| Mfr #: FRN-R-200

$58.01 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2448677 Mfr #: FRN-R-200
Element: DualSeries: FRN-R
Standards: CE, UL 248-12 Guide JDDZ, CSA Certification Class 1422-01Fuse Speed: Time Delay
Indicating / Nonindicating: NonindicatingBody Material: Fiberglass
Item: FuseFunctionally Equal To: Mersen/Ferraz Shawmut TR-R, Littlefuse FLNR
Rejection / Nonrejection: RejectionClass: RK5
Body Style: BladeFuse Interrupt Rating: 200kA at 250VAC, 20kA at 250VDC
Fuse Voltage Rating: 250VAC/DCDiameter: 1-9/16"
Fuse Holder Code: MLength: 7-1/8"
Fuse Amps: 200ACountry of Origin (subject to change): Mexico

Product Description

Use a fuse from Bussmann for a quick fuse replacement. With time delay fuse speed, 200A fuse amps, an interrupt rating of 200kA at 250VAC, 20kA at 250VDC, and frn-r series, this fuse is a must-have. It has a dual element. The voltage rating is 250vac/dc. The body is made of fiberglass material. Functionally equal to Mersen/Ferraz Shawmut TR-R, Littlefuse FLNR, you'll thoroughly enjoy its use. When it comes to product classification, this item can be grouped as RK5. It is a nonindicating fuse. As far as size goes, it is 1-9/16" in diameter. Standards include: CE, UL 248-12 Guide JDDZ, CSA Certification Class 1422-01.

Product Reviews

Save 15%. Sign up for Z-mail.