30A Time Delay Fiberglass Class RK5 Fuse 250VAC/125VDC

BUSSMANN| Zoro #: G1684304| Mfr #: FRN-R-30

$6.03 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1684304 Mfr #: FRN-R-30
Item: FuseBody Style: Cylindrical
Indicating / Nonindicating: NonindicatingRejection / Nonrejection: Rejection
Diameter: 9/16"Body Material: Fiberglass
Length: 2"Element: Dual
Fuse Interrupt Rating: 200kA at 250VAC, 20kA at 125VDCClass: RK5
Standards: CE, UL 248-12 Guide JDDZ, CSA Certification Class 1422-01Series: FRN-R
Fuse Voltage Rating: 250VAC/125VDCFuse Speed: Time Delay
Functionally Equal To: Mersen/Ferraz Shawmut TR-R, Littlefuse FLNRFuse Holder Code: H
Fuse Amps: 30ACountry of Origin (subject to change): Mexico

Product Description

Fuse, 30A Fuse Amps, Nonindicating, FRN-R Series, 250VAC/125VDC Fuse Voltage Rating, Time Delay, Dual Element, RK5 Class, Body Material Fiberglass, Rejection / Nonrejection Rejection, Body Style Cylindrical, Fuse Interrupt Rating 200kA at 250VAC, 20kA at 125VDC, Length 2 In., Fuse Holder Code H, Diameter 9/16 In., Functionally Equal To Mersen/Ferraz Shawmut TR-R, Littlefuse FLNR, Standards CE, UL 248-12 Guide JDDZ, CSA Certification Class 1422-01
Save 15%. Sign up for Z-mail.