350A Time Delay Fiberglass Class RK5 Fuse 250VAC/DC

BUSSMANN| Zoro #: G2305134| Mfr #: FRN-R-350

$47.58 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2305134 Mfr #: FRN-R-350
Item: FuseIndicating / Nonindicating: Nonindicating
Rejection / Nonrejection: RejectionBody Material: Fiberglass
Element: DualClass: RK5
Standards: CE, UL 248-12 Guide JDDZ, CSA Certification Class 1422-01Series: FRN-R
Fuse Speed: Time DelayFunctionally Equal To: Mersen/Ferraz Shawmut TR-R, Littlefuse FLNR
Body Style: BladeLength: 8-5/8"
Fuse Amps: 350AFuse Interrupt Rating: 200kA at 250VAC, 20kA at 250VDC
Fuse Voltage Rating: 250VAC/DCDiameter: 2-3/8"
Fuse Holder Code: NCountry of Origin (subject to change): Mexico

Product Description

Fuse, 350A Fuse Amps, Nonindicating, FRN-R Series, 250VAC/DC Fuse Voltage Rating, Time Delay, Dual Element, RK5 Class, Body Material Fiberglass, Rejection / Nonrejection Rejection, Body Style Blade, Fuse Interrupt Rating 200kA at 250VAC, 20kA at 250VDC, Length 8-5/8 In., Fuse Holder Code N, Diameter 2-3/8 In., Functionally Equal To Mersen/Ferraz Shawmut TR-R, Littlefuse FLNR, Standards CE, UL 248-12 Guide JDDZ, CSA Certification Class 1422-01
Save 15%. Sign up for Z-mail.