WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Fuse, RK5, Ser FRN-R, 400 A, 250VAC/DC

BUSSMANN| Zoro #: G0749725| Mfr #: FRN-R-400

$110.27 /ea

This item ships free. DetailsStandard ground shipping
Details:
Length: 8-5/8"
Fuse Speed: Time Delay
Fuse Interrupt Rating: 200kA at 250VAC, 20kA at 250VDC
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0749725 Mfr #: FRN-R-400
Length: 8-5/8"Fuse Speed: Time Delay
Fuse Interrupt Rating: 200kA at 250VAC, 20kA at 250VDCFuse Voltage Rating: 250VAC/DC
Functionally Equal To: Mersen/Ferraz Shawmut TR-R, Littlefuse FLNRFuse Holder Code: N
Series: FRN-RClass: RK5
Body Material: FiberglassIndicating / Nonindicating: Nonindicating
Body Style: BladeStandards: CE, UL 248-12 Guide JDDZ, CSA Certification Class 1422-01
Element: DualRejection / Nonrejection: Rejection
Diameter: 2-3/8"Item: Fuse
Fuse Amps: 400ACountry of Origin (subject to change): Mexico

Product Description

Fuse, 400A Fuse Amps, Nonindicating, FRN-R Series, 250VAC/DC Fuse Voltage Rating, Time Delay, Dual Element, RK5 Class, Body Material Fiberglass, Rejection / Nonrejection Rejection, Body Style Blade, Fuse Interrupt Rating 200kA at 250VAC, 20kA at 250VDC, Length 8-5/8 In., Fuse Holder Code N, Diameter 2-3/8 In., Functionally Equal To Mersen/Ferraz Shawmut TR-R, Littlefuse FLNR, Standards CE, UL 248-12 Guide JDDZ, CSA Certification Class 1422-01

Product Reviews