5-6/10A Time Delay Class RK5 Fuse 250VAC/125VDC

BUSSMANN| Zoro #: G0503307| Mfr #: FRN-R-5-6/10

$11.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0503307 Mfr #: FRN-R-5-6/10
Element: DualDiameter: 9/16"
Series: FRN-RStandards: CE, UL 248-12 Guide JDDZ, CSA Certification Class 1422-01
Fuse Voltage Rating: 250VAC/125VDCLength: 2"
Fuse Speed: Time DelayIndicating / Nonindicating: Nonindicating
Body Material: FiberglassItem: Fuse
Fuse Interrupt Rating: 200kA at 250VAC, 20kA at 125VDCFunctionally Equal To: Mersen/Ferraz Shawmut TR-R, Littlefuse FLNR
Rejection / Nonrejection: RejectionClass: RK5
Fuse Holder Code: HBody Style: Cylindrical
Fuse Amps: 5-6/10ACountry of Origin (subject to change): Mexico

Product Description

Fuse, 5-6/10A Fuse Amps, Nonindicating, FRN-R Series, 250VAC/125VDC Fuse Voltage Rating, Time Delay, Dual Element, RK5 Class, Body Material Fiberglass, Rejection / Nonrejection Rejection, Body Style Cylindrical, Fuse Interrupt Rating 200kA at 250VAC, 20kA at 125VDC, Length 2 In., Fuse Holder Code H, Diameter 9/16 In., Functionally Equal To Mersen/Ferraz Shawmut TR-R, Littlefuse FLNR, Standards CE, UL 248-12 Guide JDDZ, CSA Certification Class 1422-01

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.