500A Time Delay Fiberglass Class RK5 Fuse 250VAC/DC

BUSSMANN| Zoro #: G1204892| Mfr #: FRN-R-500

$209.19 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1204892 Mfr #: FRN-R-500
Series: FRN-RBody Style: Blade
Functionally Equal To: Mersen/Ferraz Shawmut TR-R, Littlefuse FLNRFuse Speed: Time Delay
Standards: CE, UL 248-12 Guide JDDZ, CSA Certification Class 1422-01Class: RK5
Rejection / Nonrejection: RejectionItem: Fuse
Indicating / Nonindicating: NonindicatingElement: Dual
Body Material: FiberglassFuse Interrupt Rating: 200kA at 250VAC, 20kA at 250VDC
Fuse Voltage Rating: 250VAC/DCDiameter: 2-7/8"
Fuse Holder Code: BLLength: 10-3/8"
Fuse Amps: 500ACountry of Origin (subject to change): Mexico

Product Description

The hassle of frequently changing fuses will be reduced with a fuse from Bussmann. With time delay fuse speed, 500A fuse amps, an interrupt rating of 200kA at 250VAC, 20kA at 250VDC, and frn-r series, this fuse is a must-have. As far as size goes, it is 2-7/8" in diameter. It has a dual element. It is a nonindicating fuse. The voltage rating is 250vac/dc. Functionally equal to Mersen/Ferraz Shawmut TR-R, Littlefuse FLNR, you'll thoroughly enjoy its use. The body is made of fiberglass material. When it comes to product classification, this item can be grouped as RK5. Standards include: CE, UL 248-12 Guide JDDZ, CSA Certification Class 1422-01.

Product Reviews

Save 15%. Sign up for Z-mail.