600A Time Delay Fiberglass Class RK5 Fuse 250VAC/DC

BUSSMANN| Zoro #: G1752807| Mfr #: FRN-R-600

$180.57 /ea

This item ships free. DetailsStandard ground shipping
This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1752807 Mfr #: FRN-R-600
Element: DualFuse Speed: Time Delay
Rejection / Nonrejection: RejectionStandards: CE, UL 248-12 Guide JDDZ, CSA Certification Class 1422-01
Series: FRN-RFunctionally Equal To: Mersen/Ferraz Shawmut TR-R, Littlefuse FLNR
Indicating / Nonindicating: NonindicatingClass: RK5
Body Material: FiberglassItem: Fuse
Body Style: BladeLength: 10-3/8"
Fuse Amps: 600AFuse Interrupt Rating: 200kA at 250VAC, 20kA at 250VDC
Fuse Voltage Rating: 250VAC/DCDiameter: 2-7/8"
Fuse Holder Code: BLCountry of Origin (subject to change): Mexico

Product Description

You know you have chosen the right electronic fuse when you choose a fuse from Bussmann. With time delay fuse speed, 600A fuse amps, an interrupt rating of 200kA at 250VAC, 20kA at 250VDC, and frn-r series, this fuse is a must-have. It is a nonindicating fuse. The voltage rating is 250vac/dc. Functionally equal to Mersen/Ferraz Shawmut TR-R, Littlefuse FLNR, you'll thoroughly enjoy its use. When it comes to product classification, this item can be grouped as RK5. As far as size goes, it is 2-7/8" in diameter. It has a dual element. The body is made of fiberglass material. Standards include: CE, UL 248-12 Guide JDDZ, CSA Certification Class 1422-01.

Product Reviews