70A Time Delay Class RK5 Fuse 250VAC/125VDC

BUSSMANN| Zoro #: G1321941| Mfr #: FRN-R-70

$24.84 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1321941 Mfr #: FRN-R-70
Element: DualSeries: FRN-R
Standards: CE, UL 248-12 Guide JDDZ, CSA Certification Class 1422-01Fuse Speed: Time Delay
Indicating / Nonindicating: NonindicatingBody Material: Fiberglass
Item: FuseFunctionally Equal To: Mersen/Ferraz Shawmut TR-R, Littlefuse FLNR
Rejection / Nonrejection: RejectionClass: RK5
Body Style: BladeFuse Interrupt Rating: 200kA at 250VAC, 20kA at 125VDC
Fuse Voltage Rating: 250VAC/125VDCDiameter: 1-1/16"
Fuse Holder Code: LLength: 5-7/8"
Fuse Amps: 70ACountry of Origin (subject to change): Mexico

Product Description

Fuse, 70A Fuse Amps, Nonindicating, FRN-R Series, 250VAC/125VDC Fuse Voltage Rating, Time Delay, Dual Element, RK5 Class, Body Material Fiberglass, Rejection / Nonrejection Rejection, Body Style Blade, Fuse Interrupt Rating 200kA at 250VAC, 20kA at 125VDC, Length 5-7/8 In., Fuse Holder Code L, Diameter 1-1/16 In., Functionally Equal To Mersen/Ferraz Shawmut TR-R, Littlefuse FLNR, Standards CE, UL 248-12 Guide JDDZ, CSA Certification Class 1422-01

Product Reviews

Save 15%. Sign up for Z-mail.