8A Time Delay Fiberglass Class RK5 Fuse 250VAC/125VDC

BUSSMANN| Zoro #: G2269461| Mfr #: FRN-R-8

$10.22 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2269461 Mfr #: FRN-R-8
Fuse Voltage Rating: 250VAC/125VDCElement: Dual
Length: 2"Standards: CE, UL 248-12 Guide JDDZ, CSA Certification Class 1422-01
Class: RK5Diameter: 9/16"
Rejection / Nonrejection: RejectionBody Material: Fiberglass
Body Style: CylindricalItem: Fuse
Fuse Interrupt Rating: 200kA at 250VAC, 20kA at 125VDCFunctionally Equal To: Mersen/Ferraz Shawmut TR-R, Littlefuse FLNR
Fuse Holder Code: HFuse Speed: Time Delay
Indicating / Nonindicating: NonindicatingSeries: FRN-R
Fuse Amps: 8ACountry of Origin (subject to change): Mexico

Product Description

Spark your life with this brand new fuse from Bussmann. With time delay fuse speed, 8A fuse amps, an interrupt rating of 200kA at 250VAC, 20kA at 125VDC, and frn-r series, this fuse is a must-have. The voltage rating is 250vac/125vdc. It has a dual element. It is a nonindicating fuse. Functionally equal to Mersen/Ferraz Shawmut TR-R, Littlefuse FLNR, you'll thoroughly enjoy its use. The body is made of fiberglass material. As far as size goes, it is 9/16" in diameter. When it comes to product classification, this item can be grouped as RK5. Standards include: CE, UL 248-12 Guide JDDZ, CSA Certification Class 1422-01.

Product Reviews