20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

10A Time Delay Fiberglass Class RK5 Fuse 250VAC/125VDC

EATON BUSSMANN| Zoro #: G1694244| Mfr #: FRN-R-10ID

$11.03 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1694244 Mfr #: FRN-R-10ID
Fuse Interrupt Rating: 200kA at 250VAC, 20kA at 125VDCStandards: CE, UL 248-12 Guide JDDZ, CSA Certification Class 1422-01
Functionally Equal To: Mersen/Ferraz Shawmut TR-ID, Littlefuse FLNR-IDClass: RK5
Body Style: CylindricalFuse Speed: Time Delay
Body Material: FiberglassFuse Voltage Rating: 250VAC/125VDC
Length: 2"Rejection / Nonrejection: Rejection
Item: FuseIndicating / Nonindicating: Indicating
Fuse Amps: 10ADiameter: 9/16"
Element: DualSeries: FRN-R-ID
Fuse Holder Code: HCountry of Origin (subject to change): Mexico

Product Description

You know you have chosen the right electronic fuse when you choose a fuse from Bussmann. With time delay fuse speed, 10A fuse amps, an interrupt rating of 200kA at 250VAC, 20kA at 125VDC, and frn-r-id series, this fuse is a must-have. As far as size goes, it is 9/16" in diameter. The voltage rating is 250vac/125vdc. The body is made of fiberglass material. Functionally equal to Mersen/Ferraz Shawmut TR-ID, Littlefuse FLNR-ID, you'll thoroughly enjoy its use. It is an indicating fuse. When it comes to product classification, this item can be grouped as RK5. It has a dual element. Standards include: CE, UL 248-12 Guide JDDZ, CSA Certification Class 1422-01.

Product Reviews

Save 15%. Sign up for Z-mail.